Shop PALRAM
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
Canopia HG8814W 10 x 14 in. Olympia Patio Cover - White
- Mfr # HG8814W
- Zoro # G603693835
product price:Â
$
2,770.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HG8814W
- Zoro #
- G603693835
- UPC #
- 763552429476
- Country of Origin
- Israel
Description
10 x 14 in. Olympia Patio Cover - White .The Olympia Patio Cover provides you with an ideal setting to entertain or relax at the end of the day in your outdoor living area. The white powder-coated frame is manufactured with corrosion resistant aluminum and the white twin-wall polycarbonate roof panels are virtually unbreakable while delivering 100% UV protection, providing you a durable and elegant addition to your home.
Features- Engineered to meet harsh weather conditions, heavy snow loads and high winds
- Virtually unbreakable, tinted 16 mm multi-wall polycarbonate roof panels are high impact, shatter resistant
- 100% UV protected and provide complete UV blockage
- Reinforced design with durable, corrosion resistant powder coated grey aluminum profiles and galvanized steel connectors
- Safe, quick and easy DIY assembly
- Sliding roof panels installation, ready to assemble pre-drilled profiles; all screws included
- Adjustable wall connection and flexible poles positioning
- Integrated gutter system allows you to easily channel and collect rainwater for a sustainable irrigation system
- Maintenance free - no rust, rot or peel
- Roof Color: White
- Frame Color: White
- Size: 10 x 14 in.
- Roof Material: 16mm Twin Wall Polycarbonate
- Frame Material: Aluminum
- Head Room: 9.7 ft
- Dimensions: 116.1" L x 167.3" W x 120" H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.