This item is Discontinued.

Palram Canopia HG8828W 10 x 28 in. Olympia Patio Cover - White HG8828W

This item is Discontinued.

Palram

Canopia HG8828W 10 x 28 in. Olympia Patio Cover - White (Discontinued)

Mfr # HG8828W
Zoro # G103693908
UPC # 763552429827
Country of Origin Israel
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HG8828W
Zoro #
G103693908
UPC #
763552429827
Country of Origin
Israel

Description

10 x 28 in. Olympia Patio Cover - White .The Olympia Patio Cover provides you with an ideal setting to entertain or relax at the end of the day in your outdoor living area. The white powder-coated frame is manufactured with corrosion resistant aluminum and the white twin-wall polycarbonate roof panels are virtually unbreakable while delivering 100% UV protection, providing you a durable and elegant addition to your home.

Features
  • Engineered to meet harsh weather conditions, heavy snow loads and high winds
  • Virtually unbreakable, tinted 16 mm multi-wall polycarbonate roof panels are high impact, shatter resistant
  • 100% UV protected and provide complete UV blockage
  • Reinforced design with durable, corrosion resistant powder coated grey aluminum profiles and galvanized steel connectors
  • Safe, quick and easy DIY assembly
  • Sliding roof panels installation, ready to assemble pre-drilled profiles; all screws included
  • Adjustable wall connection and flexible poles positioning
  • Integrated gutter system allows you to easily channel and collect rainwater for a sustainable irrigation system
  • Maintenance free - no rust, rot or peel
Specifications
  • Roof Color: White
  • Frame Color: White
  • Size: 10 x 28 in.
  • Roof Material: 16mm Twin Wall Polycarbonate
  • Frame Material: Aluminum
  • Head Room: 9.7 ft
  • Dimensions: 116.1" L x 338.6" W x 120" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.