This item is Discontinued.

Palram Canopia HG8830W 10 x 30 in. Olympia Patio Cover - White HG8830W

This item is Discontinued.

Palram

Canopia HG8830W 10 x 30 in. Olympia Patio Cover - White (Discontinued)

Mfr # HG8830W
Zoro # G203693853
UPC # 763552429841
Country of Origin Israel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HG8830W
Zoro #
G203693853
UPC #
763552429841
Country of Origin
Israel

Description

10 x 30 in. Olympia Patio Cover - White .The Olympia Patio Cover provides you with an ideal setting to entertain or relax at the end of the day in your outdoor living area. The white powder-coated frame is manufactured with corrosion resistant aluminum and the white twin-wall polycarbonate roof panels are virtually unbreakable while delivering 100% UV protection, providing you a durable and elegant addition to your home.

Features
  • Engineered to meet harsh weather conditions, heavy snow loads and high winds
  • Virtually unbreakable, tinted 16 mm multi-wall polycarbonate roof panels are high impact, shatter resistant
  • 100% UV protected and provide complete UV blockage
  • Reinforced design with durable, corrosion resistant powder coated grey aluminum profiles and galvanized steel connectors
  • Safe, quick and easy DIY assembly
  • Sliding roof panels installation, ready to assemble pre-drilled profiles; all screws included
  • Adjustable wall connection and flexible poles positioning
  • Integrated gutter system allows you to easily channel and collect rainwater for a sustainable irrigation system
  • Maintenance free - no rust, rot or peel
Specifications
  • Roof Color: White
  • Frame Color: White
  • Size: 10 x 24 in.
  • Roof Material: Twin Wall Polycarbonate
  • Frame Material: Aluminum
  • Head Room: 9.7 ft
  • Dimensions: 116.1" L x 363.8" W x 120" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.