This item is Discontinued.

This item is Discontinued.
Lds5 / Ldph5 Power Rated Inside Corner F (10 Pack), 10PK (Discontinued)
Mfr #
ICFX5EI-X
Zoro #
G304859868
UPC # 7498352939
Country of Origin Costa Rica
Category Raceway Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICFX5EI-X
- Zoro #
- G304859868
- UPC #
- 7498352939
- Country of Origin
- Costa Rica
Dimensions
- Width
- 1.1 in
- Height
- 0.64 in
- Overall Width
- 1.1
- Overall Length
- 2.11 in
- Overall Height
- 0.64
- Overall Height (In.)
- 0.64
- Overall Length (In.)
- 2.11
- Overall Length (mm)
- 53.6
- Overall Height (mm)
- 16.1
- Overall Width (mm)
- 28.1
- Overall Width (In.)
- 1.1
Details
- Color
- Ivory
- Raceway Type
- Power Rated
- For Use With
- LDPH5, LDS5
- Material
- ABS
- Mounting
- Snap-On
- Standards
- Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Application
- Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes
- Product Type
- Power Rated Fittings
- Fitting Type
- Inside Corner
- Mount Method
- Snap-On
- Product Class
- Wire Routing, Management & Protection
- Product Color
- Electric Ivory
Description
Inside corner fitting for use with LDPH5 and LDS5 raceway, Electric Ivory, ABS, Length 2.11 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.