This item is Discontinued.

This item is Discontinued.
T-70 Workstation Outlet Center For Screw (Discontinued)
Mfr #
T70WCEI
Zoro #
G204858992
UPC # 7498372170
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T70WCEI
- Zoro #
- G204858992
- UPC #
- 7498372170
- Country of Origin
- United States
- Color
- Ivory
- For Use With
- T-70 Raceway
- Material
- PVC
- Type
- Faceplate
- Mounting Style
- Screw-On
- Standards
- CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
- Application
- Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center â„¢ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
- Fitting Type
- Snap-On Box
- Product Type
- Faceplate
- Mount Method
- Screw-On
- Product Class
- Wire Routing, Management & Protection
- Product Color
- Electric Ivory
Dimensions
- Width
- 7.52 in
- Height
- 2.09 in
- Overall Length
- 0.43 ft
- Overall Width
- 7.52
- Overall Height
- 2.09
- Overall Length (ft.)
- 0.43
- Overall Height (mm)
- 53.1
- Overall Height (In.)
- 2.09
- Overall Width (mm)
- 195
- Overall Length (m)
- 0.1
- Overall Width (In.)
- 7.52
Description
Offset Box for Screw-On Faceplates, Screw-On, for T-70, PVC, Electric Ivory, 0.43'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.