Panama Jack Sanibel Lounge Chair with Cushion

  • Mfr # PJS-1001-ATQ-LC/RF-320

  • Zoro # G315497158


product price:  $769.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Braided Banana Leaf over solid rattan frames; Indonesian mahogany legs
Hardware Finish
Antique
Assembly Required
No
Overall Size
32"L x 26"W x 36"H
Pallet
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PJS-1001-ATQ-LC/RF-320
Zoro #
G315497158
UPC #
193574085358
Country of Origin
Indonesia

Dimensions

Overall Size
32"L x 26"W x 36"H

Details

Material
Braided Banana Leaf over solid rattan frames; Indonesian mahogany legs
Hardware Finish
Antique
Assembly Required
No
Pallet
Yes
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Outdoor Fabric Option
Yes
Fabric
Nautilus Champagne

Description

Transform your sunroom or living room into a luxurious tropical paradise with the Panama Jack Sanibel Lounge Chair with Cushion. Hand-braided with banana leaf fiber over solid rattan frames, this chair is part of the unique Sanibel collection that brings the casual, relaxed feel of upscale tropical homes right to your living space. With its durable construction and rich tonal variation, this lounge chair is perfect for any relaxed living area. Combine it with other pieces from the Sanibel collection to create a custom living space that perfectly suits your needs. The lounge chair comes with cotton blend fabric cushions, which can be upgraded to one of our many indoor or Sunbrella outdoor fabric options to give your Sanibel collection a personal touch. Don't miss out on the chance to elevate your living space.


  • Eco-Friendly
  • Comfortable yet elegant design
  • Fabric choices available
  • Fully Assembled
  • Indoor or sunroom use only; not designed for outdoor use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.