Exhaust Fans
- Mfr # FV-05-11VKS1
- Zoro # G222984543
product price:Â
$
159.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
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
- FV-05-11VKS1
- Zoro #
- G222984543
- UPC #
- -
- Country of Origin
- Japan
Description
10-1/4" x 10-1/4" x 7-3/8", 4" or 6" Round Duct, 120 VAC 60 Hz, 0.27 A, 50/80/110 CFM, 0.3 Sones, Epoxy and Polyester Resin Coated 26 Gauge Galvanized Steel, Ceiling, Multi-Speed, Ventilation Fan
Documents & Resources