Shop PANASONIC

HC-KXTGM430B Link2Cell Amplified Bluetooth Phone

  • Mfr # HC-KXTGM430B

  • Zoro # G004036811


product price:  $196.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HC-KXTGM430B
Zoro #
G004036811
UPC #
885170263185
Country of Origin
Malaysia

Description

Everything in this world is related to electronics and its accessories. Electrical appliances and accessories are common in every household. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

Features
  • DECT 6.0 technology for improved range and superior transmission between base and handset
  • Class 1 Bluetooth for extended range and power
  • Pair two cell phones or pair one cell phone and use as a landline
  • 40dB amplification
  • Amplified digital answering machine
  • Tone control - 6 level presets with customization options
  • Noise reduction for clearer calls from noisy locations
  • Amplified speakerphone with tone control
  • 100dB loud ringer with bright red visual ringer
  • 15 different ringtone options
  • Call waiting/Caller ID
  • Talking caller ID, keypad and phonebook
  • 3000 phonebook entries
  • English and Spanish LCD and talking caller ID option
  • 3 memory buttons
  • Add up to 5 additional expansion handsets (see accessories)
  • 2.5mm headset/neckloop jack
  • Built-in battery back-up-a fully charged handset provides up to 13 hours talk time and 9 days standby
  • Wall or desk mount
  • Hearing Aid Compatible
Specifications
  • Product Type: Telephone
  • Telephone Style: Corded
  • Amplification: 40dB
  • Tone Control: Yes
  • Frequency: DECT 6.0
  • Caller ID Screen: Yes
  • Caller ID Talking: Yes
  • Telephone Answering Machine: Yes
  • Jack: 2.5mm headset/neckloop jack
  • Telephone Speakerphone: Yes
  • Visual Ringer: Yes
  • Battery Backup: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.