Inductive Proximity Sensor
- Mfr # GX-F8B
- Zoro # G623561701
product price:
$
63.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GX-F8B
- Zoro #
- G623561701
- UPC #
- -
- Country of Origin
- Japan
Description
Rectangular-shaped inductive proximity sensor from Panasonic GX-F/H series designed for stable metal object detection in industrial automation systems. It provides high-precision sensing with excellent resistance to vibration, temperature variation, and harsh factory environments. Specifications: -Type: Inductive Proximity Sensor (Rectangular Type) -Series: GX-F/H -Sensing Method: Inductive (Metal Detection) -Max Operation Distance: 2.5 mm -Stable Sensing Range: 0 to 2.1 mm -Standard Sensing Object: Iron sheet 15 x 15 x 1 mm -Output Type: NPN Open-Collector -Output Operation: Normally Closed -Supply Voltage: 12-24 V DC ±10% -Current Consumption: ≤ 15 mA -Max Output Current: 100 mA -Response Frequency: 500 Hz -Hysteresis: ≤ 20% of sensing distance -Protection Rating: IP68 / IP68G -Indicator: Orange LED (Output ON) -Insulation Resistance: ≥ 50 Mohm (500 V DC) -Voltage Withstand: 1000 V AC for 1 min -Cable Type: 3-core oil/heat/cold resistant cable (1 m) -Mounting Type: Panel Mount / Screw Mount -Operating Temperature: -25 deg C to +70 deg C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.