This item is Discontinued.

Panasonic Lamp, Oven (240V, 20W) J60304080BP

This item is Discontinued.

Panasonic

Lamp, Oven (240V, 20W) (Discontinued)

Mfr # J60304080BP
Zoro # G502229029
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J60304080BP
Zoro #
G502229029
UPC #
-
Country of Origin
Japan

Description

Material: Glass ;Length: 2 9/16" | 65 Mm ;Width: 1" | 25 Mm ;Voltage: 240 V Ac ;Electrical Wattage: 20 ;Outer Diameter: 5/8" | 16 Mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.