Shop PANDUIT
See all product information
Create Account
Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Black
- Mfr # C.75BL6
- Zoro # G504859316
product price:Â
$
9.25
/pk 6, $1.54/ea
Sold in multiples of 2 for $18.50
Key Features
Mounting Style
Snap-on
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Height
0.24 in
Standards
UL Recognized; CSA Certified; Flammability Ratings: UL94 V-0; CE Compliant; RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.75BL6
- Zoro #
- G504859316
- UPC #
- 7498323019
- Country of Origin
- United States
- Item
- Flushed Duct Cover
- Mounting Style
- Snap-on
- For Use With
- Type G, Type F, Type D and Type FS Duct Base
- Color
- Black
- Material
- PVC
- Standards
- UL Recognized; CSA Certified; Flammability Ratings: UL94 V-0; CE Compliant; RoHS Compliant
- Application
- Cover for Wiring Duct
- Wiring Duct Style
- Flush Cover
- Mount Method
- Snap-on
- Product Type
- Flushed Duct Cover
- Product Class
- Wire Routing, Management & Protection
Description
Duct cover, .75 W x 6' length, PVC, black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.