Shop PANDUIT
See all product information
Create Account
Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), Black
- Mfr # C2.5BL6
- Zoro # G704859352
product price:Â
$
16.95
/pk of 6, $2.82/ea
Key Features
Mounting Style
Snap-on
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Height
0.35 in
Standards
UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2.5BL6
- Zoro #
- G704859352
- UPC #
- 7498323099
- Country of Origin
- United States
- Item
- Flushed Duct Cover
- Mounting Style
- Snap-on
- Color
- Black
- For Use With
- Type G, Type F, Type D and Type FS Duct Base
- Material
- PVC
- Standards
- UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant
- Application
- Cover for Wiring Duct
- Wiring Duct Style
- Flush Cover
- Mount Method
- Snap-on
- Product Type
- Flushed Duct Cover
- Product Class
- Wire Routing, Management & Protection
Dimensions
- Width
- 2.5"
- Height
- 0.35 in
- Overall Height
- 0.35
- Overall Length
- 6 ft
- Overall Width
- 2.75
- Overall Width (mm)
- 69.9
- Compatible Duct Width (mm)
- 63.5
- Overall Length (ft.)
- 6
- Overall Height (In.)
- 0.35
- Overall Width (In.)
- 2.75
- Overall Length (m)
- 1.8
- Overall Height (mm)
- 8.9
- Compatible Duct Width (In.)
- 2.5
Description
Duct cover, 2.5 W x 6' length, PVC, black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.