This item is Discontinued.

Panduit Base Wiring Duct, Type F, Narrow, White, 5" x 5" x 1' (6-Pack) F.5X.5WH6

This item is Discontinued.

Panduit

Base Wiring Duct, Type F, Narrow, White, 5" x 5" x 1' (6-Pack) (Discontinued)

Mfr # F.5X.5WH6
Zoro # G404859010
UPC # 7498337477
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F.5X.5WH6
Zoro #
G404859010
UPC #
7498337477
Country of Origin
United States

Dimensions

Width
0.5"
Height
0.5"
Slot Width
0.2
Overall Length
6 ft
Overall Width
0.69
Overall Height
0.6
Overall Length (ft.)
6
Slot Width (In.)
0.2
Slot Width (mm)
5
Overall Length (m)
1.8
Overall Height (mm)
15.2
Overall Width (In.)
0.69
Overall Width (mm)
17.5
Overall Height (In.)
0.6

Details

Item
Base Wiring Duct, Type F, Narrow
Mounting Style
Mounting Holes
Color
White
Material
PVC
Standards
RoHS Compliant, UL Recognized, CE Compliant
Includes
Base Only
Application
Narrow slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Wiring Duct Style
Narrow Slot Wiring Duct
Measurement System
Imperial
Product Type
Base Wiring Duct
Flammability Rating
UL94 V-0
Mount Method
Mounting Holes
Wiring Duct Type
F
Cover Part Number
C.5WH6
Product Class
Wire Routing, Management & Protection

Description

Panduct type F narrow slot wiring duct, .5 W x .5 H, 6' length, PVC, white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.