Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Light Gray, 4" x 1.5" x 1' (6-Pack)
- Mfr # G4X1.5LG6
- Zoro # G204859357
product price:Â
$
62.59
/pk of 6, $10.43/ea
Key Features
Mounting Style
Mounting Holes
Color
Light Gray
Material
Lead-Free PVC
Slot Width
0.31
Standards
RoHS Compliant, UL Recognized, CE Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G4X1.5LG6
- Zoro #
- G204859357
- UPC #
- 7498363951
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type G, Wide Slot
- Mounting Style
- Mounting Holes
- Color
- Light Gray
- Material
- Lead-Free PVC
- Standards
- RoHS Compliant, UL Recognized, CE Compliant
- Includes
- Base Only
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Measurement System
- Imperial
- Product Type
- Base Wiring Duct
- Wiring Duct Type
- G
- Wiring Duct Style
- Wide Slot Wiring Duct
- Mount Method
- Mounting Holes
- Flammability Rating
- UL94 V-0
- Cover Part Number
- C4LG6
- Product Class
- Wiring Duct & Duct Covers
Dimensions
- Width
- 4"
- Height
- 1.5"
- Slot Width
- 0.31
- Overall Height
- 1.62
- Overall Width
- 4.25
- Overall Length
- 6 ft
- Overall Width (In.)
- 4.25
- Overall Length (m)
- 1.8
- Slot Width (mm)
- 7.9
- Overall Height (mm)
- 41.1
- Overall Width (mm)
- 108
- Overall Length (ft.)
- 6
- Slot Width (In.)
- 0.31
- Overall Height (In.)
- 1.62
Description
Panduct type G wide slot wiring duct, 4 W x 1.5 H, 6' length, PVC, light gray.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.