Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 4" x 1' (6-Pack)
- Mfr # G.5X4LG6
- Zoro # G304859820
product price:Â
$
72.99
/pk 6, $12.17/ea
Key Features
Mounting Style
Mounting Holes
Color
Light Gray
Material
Lead-Free PVC
Slot Width
0.31
Standards
UL Recognized, CSA Compliant, CE Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G.5X4LG6
- Zoro #
- G304859820
- UPC #
- 7498378046
- Country of Origin
- United States
- Item
- Base Wiring Duct, Type G, Wide Slot
- Mounting Style
- Mounting Holes
- Color
- Light Gray
- Material
- Lead-Free PVC
- Standards
- UL Recognized, CSA Compliant, CE Approved
- Application
- Wide Slot Wiring Duct for use in Control Panel and Machine Builder applications
- Includes
- Base Only
- Measurement System
- Imperial
- Flammability Rating
- UL94V-0
- Wiring Duct Style
- Wide Slot Wiring Duct
- Product Type
- Base Wiring Duct
- Wiring Duct Type
- G
- Mount Method
- Mounting Holes
- Cover Part Number
- C.5LG6
Description
Slotted Duct, Polyvinyl Chloride, 0.5 Inch x 4 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 122 Degrees Fahrenheit (50 Degrees Celsius), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.