Shop PANDUIT
See all product information
Create Account
Base Wiring Duct, Type G, Wide Slot, Black, 0.75" x 2" x 1' (6-Pack)
- Mfr # G.75X2BL6
- Zoro # G404859676
product price:Â
$
41.25
/pk of 6, $6.88/ea
Key Features
Mounting Style
Mounting Holes
Color
Black
Material
Lead-Free PVC
Width
0.75"
Height
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G.75X2BL6
- Zoro #
- G404859676
- UPC #
- 7498363905
- Country of Origin
- United States
Dimensions
- Width
- 0.75"
- Height
- 2"
- Slot Width
- 0.31
- Overall Height
- 2.03
- Overall Width
- 0.94
- Overall Length
- 6 ft
- Slot Width (In.)
- 0.31
- Overall Length (m)
- 1.8
- Slot Width (mm)
- 7.9
- Overall Length (ft.)
- 6
- Overall Height (In.)
- 2.03
- Overall Width (In.)
- 0.94
- Overall Height (mm)
- 51.7
- Overall Width (mm)
- 23.6
Description
Panduct type G wide slot wiring duct, .75 W x 2 H, 6' length, PVC, black.