This item is Discontinued.

This item is Discontinued.
1" X 1" WIRING DUCT TYPE F, SLOTTED SIDEWALL LT GREY, 6FT LENGTHS ROHS (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1X1LG6
- Zoro #
- G0531615
- UPC #
- 74983375035
- Country of Origin
- Unknown
- Color
- Light Gray
- Material
- Lead-Free PVC
- Application
- Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
- Includes
- Base Only
- Cover Part Number
- C1LG6
- Flammability Rating
- UL94V-0
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Measurement System
- Imperial
- Product Type
- Cable Routing
- Wiring Duct Type
- F
- Mount Method
- Mounting Holes
- Product Name
- 6ft Panduct Type F - Narrow Slot Wiring Duct
- Certifications & Standards
- </li> </ul>RoHS</li><li>CSA</li><li>UL94V-0</li><li>CE</li></ul>
- Product Line
- Panduct
- Product Material
- Polyvinyl Chloride (PVC)
- Additional Information
- </p>Thickness: 0.06 inch</p>
- Product Color
- Light Gray
- Cable Manager Type
- Cable Duct
- Sub Brand
- Panduct®
- Standards Met
- RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
- Type
- Cable Routing / Wiring Duct
- Components
- Slotted Duct High Density
Dimensions
- Length
- 72"
- Width
- 1.26"
- Height
- 1.12"
- Overall Width (In.)
- 1.25
- Overall Length (ft.)
- 6
- Overall Height (In.)
- 1.13
- Overall Length (m)
- 1.8
- Slot Width (In.)
- 0.2
- Overall Height (mm)
- 28.7
- Slot Width (mm)
- 5
- Overall Width (mm)
- 32
- Fiber Duct H X W
- 1" X 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.