Shop PANDUIT
See all product information
Create Account
Cable Wrap, 100 ft L, 1.13 in Max Bundle Dia., Black
- Mfr # PW100FR-C20Y
- Zoro # G2783480
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
For Maximum Bundle Diameter
1.13 in
Length
100 ft
Material of Construction
Flame Retardant Polyethylene
For Use With
PWT100 Tool
Description/Special Features
Abrasion protection solution engineered for flexibility and maximum protection of wires and cables with considerably reduced installation time; Flammability Rating: UL94V-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW100FR-C20Y
- Zoro #
- G2783480
- UPC #
- 7498310793
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1 in
- For Maximum Bundle Diameter
- 1.13 in
- Length
- 100 ft
Details
- Item
- Cable Wrap
- Material of Construction
- Flame Retardant Polyethylene
- Color
- Black
- For Use With
- PWT100 Tool
- Description/Special Features
- Abrasion protection solution engineered for flexibility and maximum protection of wires and cables with considerably reduced installation time; Flammability Rating: UL94V-0
- Temp. Range
- -4 Degrees to 122 Degrees F
Description
1.00"(25.4mm) Panwrap, Black Flame Retardant, 100 ft. (30m) per roll
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.