Panduit
12-1/2" L, 3/16" W, Black Plastic Cable Tie, Basic Material: Nylon
- Zoro #: G0762227
- Mfr #: BW3S-D0
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 3 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Cable Tie Duty: Standard
- Standards: 89/60111 (E3)
- Tensile Strength - Cable Tie: 50 lb
$249.99
Pk of 500, $0.50/ea
Subtotal: $249.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 MLTFC4EH-LP316
- PANDUIT Multiple Tie Plate, 1 Bundle, M-H Ties, MTP1H-E6-C
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS SMS-A-C15
- PANDUIT StrongHold Cable Tie, 14.57L (370mm), .1 S15-50-M
- PANDUIT 6-5/16" L, 7/64" W, Black Plastic Cable Tie, Package quantity: 100 S6-18-C0
- PANDUIT Marker Tie, Wrap, 7.4L (188mm), Standard PL2M2S-L
- PANDUIT MLT Tie, 316 SS, Fully Coated, Heavy, 9 MLTFC2.5H-CP316
- PANDUIT MOUNT 4 WAY ADHESIVE BACKED, SUPPORTS 20LB, NATURAL 50/PK ROHS, PK 50 157605
- PANDUIT Cable Tie, 20.98" L, Nylon, Black, PK50 S21-120-L0
- GARDNER BENDER Cable Tie Natural 11In 46-210
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 MLT4H-LP316
- Panduit Cable Ties