Ring Terminal, #8 Stud Size, 10 AWG, 2,000 V, Bare Insulated, Bare, Crimp Termination Only, 500 PK
- Mfr # P10-8R-D
- Zoro # G0287869
product price:Â
$
116.99
/pk of 500, $0.23/ea
Free Shipping & Returns
Key Features
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P10-8R-D
- Zoro #
- G0287869
- UPC #
- 074983802319
- Country of Origin
- Mexico
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
- Stud Size
- #8
- Tongue Width - Wire Connector
- 0.31 in
- Overall Length
- 0.78 in
- Barrel Inside Dia.
- 0.13 in
- Barrel Outside Diameter
- 0.31 in
- Tongue Width
- 0.31 in
- Hole Diameter
- 0.17 in
- Tongue Length
- 0.08 in
- Tongue Thickness
- 0.04 in
- Strip Length
- 1/4 in
- Barrel Length
- 0.31 in
- Barrel Inside Diameter
- 0.13 in
- Wire Rope Length
- 0.78 in
- Length
- 0.78 in
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 14 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified LR31212, UL Listed 587H E52164, Barrel Inside Diameter 0.13 in, Barrel Length 0.31 in, Barrel Outside Diameter 0.31 in, Barrel Style Serrated Barrel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.