Shop PANDUIT

Ring Terminal, 1/4 in Stud Size, 14 AWG, 2,000 V, Bare Insulated, Bare, Crimp Termination Only

  • Mfr # P14-14R-M
  • Zoro # G0287826

product price: 
$
228.99
/pk of 1000, $0.23/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P14-14R-M
Zoro #
G0287826
UPC #
074983802234
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Stud Size
1/4 in
Overall Length
0.91 in
Tongue Width - Wire Connector
0.91 in
Barrel Inside Dia.
0.09 in
Hole Diameter
0.27 in
Strip Length
1/4 in
Tongue Width
0.46 in
Barrel Length
0.34 in
Barrel Outside Diameter
0.09 in
Tongue Thickness
0.03 in
Barrel Inside Diameter
0.09 in
Wire Rope Length
0.91 in
Length
0.91 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Minimum Operating Temperature
302 Degrees F
Maximum Operating Temperature
302 Degrees F
Standards
CSA C22.2 No. 65, UL 486A, UL 486B
Green Environmental Attribute
Does Not Contain PVC
Terminal Connection
Crimp
Seam
Brazed
Connection Type
Crimp
Wire Range
18 to 14 AWG
Connection Material
Copper
Max. Temp.
302 Degrees F
Compatible Manufacturer Model Number
CT-100, CT-100A, CT-1570, CT-160, CT-200, CT-2500, CT-260, CT-570, CT-600-A
Special Features
Ring Tongue Design Assures a Secure Connection in High Vibration Applications
Seam Style
Brazed
Contact Finish
Tin
Barrel Style
Brazed Serrated
Insulation Material
None

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Max. Operating Temp. 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.46 in, Contact Finish Tin, Contact Material Copper, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.09 in, Barrel Length 0.34 in, Barrel Outside Diameter 0.09 in, Barrel Style Brazed Serrated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products