Shop All Wire Terminals
Panduit
2 AWG Non-Insulated Ring Terminal 1/4" Stud PK200
Mfr # P2-14R-T
Zoro # G0780549
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4"
- Insulation Color Bare
- Max. Voltage 2000V
Product Information
- Brand Panduit
- MFR # P2-14R-T
- Zoro # G0780549
- UPC # 7498387051
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Barrel Inside Dia. | 0.37 in |
Overall Length | 1.55 in |
Tongue Width - Wire Connector | 0.48 in |
Width | 0.7" |
Length | 1.5" |
Details
Description
Ring Terminal,2AWG,1/4 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- ELESA Mechanical position Indicators, DD51-AN-0.017(5)-S-C2 (DD51)
- ALLEN BRADLEY RED 24V-AC 24V-DC LIGHT MODULE (856T-BT4)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 5 ft. (HC6B05)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PN10-14R-L)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- PANDUIT 16-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (PN14-56R-C)
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- Panduit Wire Terminals