Ring Terminal, 3/8 in Stud Size, 2 AWG, 2,000 V, Bare Insulated, Bare, 10 PK
- Mfr # P2-38R-X
- Zoro # G0780628
product price:Â
$
42.99
/pk of 10, $4.30/ea
Key Features
Terminal Shape
Ring
Insulation Color
Bare
Maximum Wire Size
2 AWG
Minimum Wire Size
2 AWG
Insulation Coverage
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2-38R-X
- Zoro #
- G0780628
- UPC #
- 7498387048
- Country of Origin
- Mexico
- Item
- Ring Terminal
- Terminal Shape
- Ring
- Insulation Color
- Bare
- Insulation Coverage
- None
- Insulation Type
- Bare
- Contact Material
- Copper
- Maximum Voltage
- 2,000 V
- Maximum Operating Temperature
- 302 Degrees F
- Standards
- CSA Certified LR31212, UL Listed 587H E52164
- Seam
- Brazed
- Features
- Brazed Seam
- Finish
- Tin-Plated
- Connector Plating
- Tin
- Termination Style
- Crimp
Dimensions
- Maximum Wire Size
- 2 AWG
- Minimum Wire Size
- 2 AWG
- Stud Size
- 3/8 in
- Barrel Inside Dia.
- 0.37 in
- Overall Length
- 1.46 in
- Width
- 0.7"
- Tongue Width
- 0.68 in
Description
Ring Terminal,2AWG,3/8 In.,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.