This item is Discontinued.

Panduit 2-F OM3 1.6MM JKT PATCHCORD, LC-LC, PUSH-PULL, 2 M, STANDARD IL FX2ERQ1Q1SNM002

This item is Discontinued.

Panduit

2-F OM3 1.6MM JKT PATCHCORD, LC-LC, PUSH-PULL, 2 M, STANDARD IL (Discontinued)

Mfr # FX2ERQ1Q1SNM002
Zoro # G0555074
UPC # 74983996292
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FX2ERQ1Q1SNM002
Zoro #
G0555074
UPC #
74983996292
Country of Origin
Unknown
Connector Type - Patch Cord
LC Push-Pull; LC Push-Pull
Boot Type - Data cable
Aqua Boot
Standards
Meets or exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10)
Cable Type
Fiber Optic
Features
Flame-Resistant
Fiber Count - Fiber Optic Cable
2
Attenuation
0.15 to 26 dB
Item - Data Cable
LC Push Pull Patch Cord
Temp. Range
-10 to 60°C
Fiber Optic Connector Type
OM3
Connector Type
LC - LC
Jacket Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Fire Rating - Data Cable
Indoor; Riser
Installation Temp. Range
-10 to 60°C
Connector on Second End Details
2 x LC Network - Male
Product Name
Fiber Optic Patch Network Cable
Fiber Optic Mode
Multi-mode
Product Color
Aqua
Product Type
Network Cable
Connector Type on First End
LC Network - Male
Cable Characteristic
Patch Cable
Connector Type on Second End
LC Network - Male
Connector on First End Details
2 x LC Network - Male
Device Supported
Network Device
Number of Fibers
2 FIBER
Type
Patch Cords

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.