This item is Discontinued.

Panduit 2-F OM4 RISER 1.6MM PATCHCORD, LC-LC DUPLEX STD IL 6M, FZ2ERLNLNSNM006 FZ2ERLNLNSNM006

This item is Discontinued.

Panduit

2-F OM4 RISER 1.6MM PATCHCORD, LC-LC DUPLEX STD IL 6M, FZ2ERLNLNSNM006 (Discontinued)

Mfr # FZ2ERLNLNSNM006
Zoro # G0562092
UPC # 74983922864
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FZ2ERLNLNSNM006
Zoro #
G0562092
UPC #
74983922864
Country of Origin
Unknown

Dimensions

Length - Patch Cord
19.7 ft
Outside Dia.
0.62 in
Length
6 M : 19.69 FT.
Core/Cladding Diameter
50/125 µm
Cable Length
20 ft

Details

Item - Data Cable
Fiber Optic Patch Cord
Connector Type - Patch Cord
LC Duplex; LC Duplex
Boot Type - Data cable
Aqua Boot
Jacket Color
Aqua
Standards
Meets or exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10)
Features
Flame-Resistant
Cable Type
Fiber Optic
Temp. Range
-10 to 60°C
Attenuation
0.15 to 26 dB
Connector Type
LC - LC
Simplex/Duplex/Multifiber
Duplex
Fiber Count - Fiber Optic Cable
2
Fire Rating - Data Cable
Indoor; Riser
Fiber Optic Connector Type
OM4
Installation Temp. Range
-10 to 60°C
Product Line
Opticore
Data Transfer Rate
10 Gbit/s
Fiber Optic Mode
Multi-mode
Connector on First End Details
2 x LC Network - Male
Cable Characteristic
Patch Cable
Connector Type on First End
LC Network - Male
Product Name
Opticore Fiber Optic Duplex Patch Network Cable
Device Supported
Network Device
Product Color
Aqua
Connector Type on Second End
LC Network - Male
Product Type
Network Cable
Connector on Second End Details
2 x LC Network - Male
Number of Fibers
2 FIBER
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.