This item is Discontinued.

Panduit 2-sided Halogen Free, Flame Retardard, Low Smoke heat, H200X025HFT-2 H200X025HFT-2

This item is Discontinued.

Panduit

2-sided Halogen Free, Flame Retardard, Low Smoke heat, H200X025HFT-2 (Discontinued)

Mfr # H200X025HFT-2
Zoro # G2760207
UPC # 7498341060
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H200X025HFT-2
Zoro #
G2760207
UPC #
7498341060
Country of Origin
United States

Dimensions

Width
2 in
Height
0.25 in
Label Width
2"
Label Height
1/4"
Overall Width (In.)
2
Diameter (In.)
0.13
Diameter (mm)
3.3
Overall Height (In.)
0.25
Overall Width (mm)
50.8
Overall Height (mm)
6.4
Label Length
1/4"
Label Diameter
1/8"
Diameter
3.3 mm

Details

Material
Polyolefin
Color
White
Features
Halogen Free, Flame Retardant, Double Sided
Printer Type
Thermal Transfer
Number of Labels per Row
1
Label Property
Flammability, Halogen Free, Military Grade
Maximum Operating Temperature (°C)
105
Number of Sides
2
Number of Labels
500
Product Type
Heat Shrink Label
Flammability Rating
VW-1
Label Application
Cable & Wire Marking
Resistance Properties
Halogen Free
Maximum Operating Temperature (°F)
221
Minimum Operating Temperature (°C)
-30
Compatible Wire Gauge (AWG)
22-18
Minimum Operating Temperature (°F)
-22
Product Name
Wire & Cable Label
Product Material
Polyolefin
Product Color
White
Number of Labels per Roll
500
Print Technology
Thermal Transfer
Max Operating Temperature
105 degrees Celsius
Product Class
Signs, Labels & Identification
Min Operating Temperature
-30 degrees Celsius

Description

2-sided Halogen Free, Flame Retardard, Low Smoke heat shrink label, white, 1/8" (3.1 mm) dia. polyolefin, 500/roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.