Cable Tie, 21 in L, 5.51 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK
- Mfr # S21-50-C0
- Zoro # G3111731
product price:Â
$
16.39
/pk of 100, $0.16/ea
Key Features
Cable Tie Style
UV Resistant
Nominal Length
21 in
Width
3/16 in
Nominal Max. Bundle Dia.
5.51 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S21-50-C0
- Zoro #
- G3111731
- UPC #
- 61305625896
- Country of Origin
- Thailand
- Item
- Cable Tie
- Cable Tie Style
- UV Resistant
- Color
- Black
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
- Outdoor Use
- Yes
- Locking Style
- Locking
- UL Type
- 2; 21
- Standards
- UL 62275 Compliant
- Operating Temp. Range
- -40 Degrees to 85 Degrees C
- Product Line
- StrongHold
Dimensions
- Nominal Length
- 21 in
- Width
- 3/16 in
- Nominal Max. Bundle Dia.
- 5.51 in
- Thickness
- 1/16"
Description
Cable Tie,20.87 In. L,Nylon,Black,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.