Panduit
3-15/16" L, 7/64" W, natural Plastic Cable Tie, Package quantity: 100
- Zoro #: G3180471
- Mfr #: S4-18-C
Hover or click to zoom Tap to zoom
Key Features
- Length: 3-15/16"
- Color: natural
- Width: 7/64"
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Miniature
- Indoor/Outdoor: Indoor
$2.39
Pk of 100
Must order in multiples of 4
Subtotal: $9.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #S4-18-C
- Zoro #G3180471
- Country of OriginThailand
- Category Cable Ties
Dimensions
Length | 3-15/16" |
Width | 7/64" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Miniature |
Indoor/Outdoor | Indoor |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 100 |
Thickness | 3/64" |
Description
Cable Tie,3.94 In. L,Nylon,White,PK100, Package Quantity 100
Reviews of Panduit #S4-18-C
Explore more
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 S8-18-M0
- PANDUIT Adhesive Back Mount, 1-1/8" X 1-1/8" X 5 (1000 Pack), 1000PK SMP18A-C0
- PANDUIT Cable Tie, 14.5"L, Nylon, Gray, PK1000 PLT4I-M14
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (300 Pack), 300PK SSMLP-3X
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 BT1.5M-C0
- PANDUIT Multiple Tie Plate, 5 Bundle, M-S Ties, MTP5S-E10-C
- PANDUIT MLT Tie, 304 SS, Standard, 7.9 (201mm), MLT2S-D
- PANDUIT 7-13/32" L, 0.19" W, Fluorescent Pink Plastic Cable Tie, Package quantity: 100 PLT2S-C59
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 PLC2H-S25-L
- VELCRO BRAND 3/4" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap 340X9K1WP/25
- RIP-TIE Original Rip-Tie CableWrap 10-Pack, PK 10 D-08-010-RW
- Panduit Cable Ties