Panduit
4-45/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000
- Zoro #: G3180541
- Mfr #: S5-50-M
Hover or click to zoom Tap to zoom
Key Features
- Length: 4-45/64"
- Color: natural
- Width: 0.19"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Standard
- Tensile Strength - Cable Tie: 50 lb
$24.86
Pk of 1000, $0.02/ea
Subtotal: $24.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #S5-50-M
- Zoro #G3180541
- Country of OriginThailand
- Category Cable Ties
Dimensions
Length | 4-45/64" |
Width | 0.19" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Standard |
Tensile Strength - Cable Tie | 50 lb |
Indoor/Outdoor | Indoor |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 1000 |
Thickness | 3/64" |
Description
Cable Tie,4.7 In. L,Nylon,White,PK1000, Package Quantity 1000
Reviews of Panduit #S5-50-M
Explore more
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 PLT1M-M
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 MLT2H-LP
- PANDUIT Cable Tie, 3.9"L, Nylon, White, PK100 PLM1M-C
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 UCT3S-X0
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 4" Long - 18 Lb Tensile Strength - 100 pc Pack TF04
- PANDUIT 14-31/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 250 S14-120-TL
- PANDUIT Cable Tie, 2-Piece, 14.8L (376mm), Light-Hvy, Wthr, SST4H-L0, PK 50 SST4H-L0
- PANDUIT 15-7/64"" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 1000 BT4S-M300
- PANDUIT Wing Push Mount Tie, Releasable, 7.8L (1 PRWP2S-D0
- CABLE CLAMP Pro Polymer DM0903-34
- PANDUIT 13.1 Double Clamp Cable Tie with Spacer PLDC1.5EH-C350
- Panduit Cable Ties