This item is Discontinued.

Panduit Panel, 1.73 in. H x 19 in. W x 1.76 in. L, CRS QPP48HDVNSBL

This item is Discontinued.

Panduit

Panel, 1.73 in. H x 19 in. W x 1.76 in. L, CRS (Discontinued)

Mfr # QPP48HDVNSBL
Zoro # G0786695
UPC # 74983017669
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QPP48HDVNSBL
Zoro #
G0786695
UPC #
74983017669
Country of Origin
Unknown

Dimensions

Dimension
1.73 in. H x 19 in. W x 1.76 in. L
Height
1.73 in
Width
19 in
Length
1.76 in
Overall Depth (In.)
1.76
Overall Height (In.)
1.73
Overall Depth (mm)
44.7
Overall Height (mm)
43.94
Overall Width (In.)
19
Overall Width (mm)
482.6

Details

Item
Panel
Material
CRS
Color
Black
Includes
Built-In Strain Relief Bar
Number of Ports
48
Patch Panel Style
Flat
Number of Rack Units
1
Module Type
Mini-Com®
Standards Met
RoHS Compliant
Identification Type
Adhesive Label
Product Type
Blank Patch Panel
Connector Type
Unshielded
Form Factor
Rack-mountable
Number of RJ-11 Ports
48
Additional Information
48
Compatible Rack Unit
1U
Total Number of Ports
48
Product Name
QPP48HDVNSBL 48-Port Blank Patch Panel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.