Panduit
6-5/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000
Mfr # S6-50-M0
Zoro # G3180270
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-1/2 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Explore More Products
- PANDUIT 30.5" L Heavy Duty Cable Tie NAT PK 50 PLT9LH-L
- PANDUIT 8.5" L Releasable Miniature Cable Tie BK PK 100 ERT2M-C20
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 PLT2I-C86
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 CBR1.5I-M0
- PANDUIT 14-37/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 S15-50-M0
- PANDUIT Cable Tie, Int, 8", Hs Bl, PK1000 PLT2I-M30
- PANDUIT Cable Tie, 4.8"L, Nylon, White, PK100 PLT1S-C
- PANDUIT 7-29/32" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 PLP2S-M30
- PANDUIT Cable Tie, In-Line, 21.2L (538mm), Light-Hvy, Wthr, ILT6LH-C0, PK 100 ILT6LH-C0
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength CT265CL-PURPLE
- SOUTH MAIN HARDWARE 14-in 120-lb, Black Heavy Duty Nylon Tie 100PK 222267
- Panduit Cable Ties