Panduit
8-15/32" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 100
- Zoro #: G3111530
- Mfr #: S8-50-C
Hover or click to zoom Tap to zoom
Key Features
- Color: natural
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 2.09 in
- Material: Nylon 6.6
- Temp. Range: -40 to 85°C
- Cable Tie Duty: Standard
- Standards: UL 62275 Compliant
- Tensile Strength - Cable Tie: 50 lb
$6.55
Pk of 100
Must order in multiples of 2
Subtotal: $13.10
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 20-63/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 S21-120-L
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 S36-175-L
- PANDUIT Cable Tie, 24.02" L, Nylon, White, PK50 S24-175-L
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 PLT2M-M20
- PANDUIT 5/8" L, 7/16" W, natural Plastic Cable Tie Mount, Package quantity: 1000 TM2S6-M
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. PUM-925-C30
- PANDUIT Cable Tie, 2-Piece, 14.8L (376mm), Light SST4H-L
- PANDUIT Cable Tie, S, Nyl, Inter, 10.4, Nat, PK1000 CBR3I-M
- PANDUIT Cable Tie, In-Line, 7.2L (183mm), Miniat CBR2M-M5
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 MLTFC4SH-LP316
- PARTNERS BRAND Cable Ties, 50#, 10", Natural, 1000/Case CT1050
- Panduit Cable Ties