Adhesive Lined Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.38 in I.D. Before Shrinking, Black, 48 in, 25 PK

  • Mfr # HSTTVA38-48-Q

  • Zoro # G0770347


product price:  $296.99
/pk 25, $11.88/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.187 in
Material
Cross-Linked Polyolefin
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HSTTVA38-48-Q
Zoro #
G0770347
UPC #
7498336975
Country of Origin
Korea, Republic of

Dimensions

Length
48 in
Nominal Recovered Wall Thickness (mm)
0.7
Nominal Recovered Wall Thickness (In.)
0.029

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.187 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
3/8 in
Application
3:1 shrink ratio for damp applications. Provides excellent abrasion protection and color coding. Flexible
Resistance Properties
Abrasion
Product Class
Heat Shrink Tubing & Accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products