Base Raceway, FS6 Series, 1 Channel, 6-1/4 in W, 4.15 in H, 6 ft L, White, 6 PK

  • Mfr # FS6X4WH6NM

  • Zoro # G407478539


product price:  $126.99
/pk 6, $21.17/ea
Free Shipping & Returns

Key Features

Type
Base
Series
FS6
Number of Channels
1
Width
6-1/4 in
Height
4.15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS6X4WH6NM
Zoro #
G407478539
UPC #
7498335769
Country of Origin
United States

Dimensions

Width
6-1/4 in
Height
4.15 in
Length
6 ft
Overall Length (ft.)
6

Details

Item
Raceway
Type
Base
Series
FS6
Number of Channels
1
Material
PVC
Color
White
Cover Type
Not Included
Includes
Base Only
Application
Solid wall design fully encloses cables providing maximum protection and aesthetics
Flammability Rating
UL94 V-0
Measurement System
Imperial
Wiring Duct Type
FS
Mount Method
No Mounting Holes
Product Type
Base Wiring Duct
Wiring Duct Style
Solid Wall Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Solid Raceway, PVC, 6X4X6', WHT, NM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.