This item is Discontinued.

This item is Discontinued.
Base Wiring Duct, Type F, Narrow, Adhesive, Light Gray, 5" x 5" x 1' (6-Pack) (Discontinued)
Mfr #
F.5X.5LG6-A
Zoro #
G507478293
UPC # 7498337481
Country of Origin United States
Category Wire Ducts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F.5X.5LG6-A
- Zoro #
- G507478293
- UPC #
- 7498337481
- Country of Origin
- United States
- Color
- Light Gray
- Material
- Lead-Free PVC
- Includes
- Base Only
- Application
- Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
- Flammability Rating
- UL94 V-0
- Note
- Cover Part Number
- C.5LG6
- Product Type
- Base Wiring Duct
- Wiring Duct Type
- F
- Measurement System
- Imperial
- Mount Method
- Mounting Holes with Adhesive
- Wiring Duct Style
- Narrow Slot Wiring Duct
- Product Class
- Wire Routing, Management & Protection
Description
Narrow Slotted Duct, Adhesive, PVC, 5 X 5 X 6'