This item is Discontinued.

Panduit Surge, 5-20R, 5-20P, 10 ft. P12B19M

This item is Discontinued.

Panduit

Surge, 5-20R, 5-20P, 10 ft. (Discontinued)

Mfr # P12B19M
Zoro # G2785563
UPC # 613056263314
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12B19M
Zoro #
G2785563
UPC #
613056263314
Country of Origin
Unknown

Dimensions

Cord Length
10 ft.
Depth
2 in
Width
17.5"
Height
1.7 in
Dimensions
2 in D x 1.7 in H x 17-1/2 in W

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Black
Standards
UL Listed
Max. Amps
20A
Voltage
120V
Watts
1.9kW
Phase
Single Phase
Mounting Style
Horizontal Rack
NEMA Plug Configuration
5-20P
Number of Outlets
12
Mount Type
Rack-mountable
Product Type
PDU
Input Current
20 A
Receptacle Detail
12 x NEMA 5-20R
Output Voltage
120 V AC
Input Voltage
120 V AC
PDU Type
Basic
Mounting Orientation
Horizontal
Output Voltage Range
120 V AC - 240 V AC
Power Rating (VA)
1900 VA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.