This item is Discontinued.

This item is Discontinued.
Beam Clamp, 100 PK (Discontinued)
Mfr #
P12P24
Zoro #
G204859296
UPC # 7498362962
Country of Origin United States
Category Rod Hangers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P12P24
- Zoro #
- G204859296
- UPC #
- 7498362962
- Country of Origin
- United States
Details
- Item
- Threaded Rod Hanger
- For Use With
- Conduit
- Type
- Push Fit Conduit Clip
- Color
- Various
- Max. Load (Lb.)
- 25
- Mounting Type
- Push fit
- Standards
- RoHS Complaint
- Application
- Attach Conduit to Beam - Bottom Mount
- Product Type
- Push Fit Conduit Clip
- Body Material
- Assembly
- Mount Method
- Push fit
- Vertical Static Load Capacity (kg)
- 11.3
- Vertical Static Load Capacity (lb)
- 25
Description
Beam clamp for 1/8" - 1/4" flange with 3/4" push fit conduit clip; 1/2" Rigid/IMC; static load capacity: 25 lbs. - vertically for bottom mount.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.