This item is Discontinued.

Panduit Beam Clamp, 100 PK P16M24

This item is Discontinued.

Panduit

Beam Clamp, 100 PK (Discontinued)

Mfr # P16M24
Zoro # G304859219
UPC # 7498362963
Country of Origin United States
Category Rod Hangers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P16M24
Zoro #
G304859219
UPC #
7498362963
Country of Origin
United States

Details

Item
Threaded Rod Hanger
For Use With
Conduit
Type
Snap Close Conduit Clip
Max. Load (Lb.)
75
Mounting Type
Snap Close
Color
Various
Standards
RoHS Complaint
Application
Attach Conduit to Beam - Bottom Mount
Vertical Static Load Capacity (lb)
75
Vertical Static Load Capacity (kg)
34
Body Material
Assembly
Environment
Indoor
Product Type
Snap Close Conduit Clip
Mount Method
Snap Close

Description

Beam clamp for 1/8" - 1/4" flange with 1" snap closed conduit clip, bottom mount, static load capacity: 75 lbs. vertically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.