Shop All Cable Clamps & Clips
Panduit
Cable Clamp, Screw-On, Screw, Natural, PK100
Mfr # CCS25-S8-C
Zoro # G2582106
product price: $9.85
/pk 100, $0.10/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material 6/6 Nylon
- Cable Clamping Dia. 1/4 in
- Clamp Thickness 0.05 in
- Clamp Band Width 3/8 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCS25-S8-C
- Zoro # G2582106
- UPC # 074983599929
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/4 in |
Clamp Band Width | 3/8 in |
Length | 0.41" |
Slot Width | 0.25" |
Slot Height | 0.41" |
Height | 0.41" |
Width | 0.37" |
Overall Height (mm) | 8.9 |
Overall Length (mm) | 14.85 |
Mounting Hole Diameter (mm) | 4.2 |
Overall Height (In.) | 0.35 |
Overall Width (mm) | 9.4 |
Overall Length (In.) | 0.585 |
Maximum Bundle Diameter (In.) | 0.25 |
Mounting Hole Diameter (In.) | 0.167 |
Overall Width (In.) | 0.37 |
Maximum Bundle Diameter (mm) | 6.3 |
Description
Cable Clamp, Cable Clamp, Fixed Diameter, 6/6 Nylon, Cable Clamping Dia. 1/4 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Natural, Natural Clamp Finish, Temp. Range (F) -40 to 185, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-1/0-2-EC)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-UPC)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46BH2)
- GREENGATE Office Station 1 White (RC-3TLB-OS1-W)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- ZSI SWP Loop Clamp, 2x3/4", 0.406" Hole (SPW-32)
- Panduit Cable Clamps & Clips