Panduit
Cable Tie, 11.3", Nylon, Black, PK1000
Mfr # BT3I-M30
Zoro # G0761840
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 40 lb.
- Max. Bundle Dia. 3 in
- Material Heat Stabilized Nylon 6.6
- Temp. Range -60 to 115°C
- Cable Tie Duty Intermediate
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- ABB INSTALLATION PRODUCTS Wiring Duct Cover, Flushed Mount, White (TYD15CPW6)
- ZORO SELECT Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (5JED4)
- MAGNUM ENERGY Fuse Block, T UL Class, 300A (ME-300F)
- PANDUIT 11.6" L Cable Tie Aqua PK 100 (PLT3S-C76)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 4" Long - 18 Lb Tensile Strength - 100 pc Pack (TF04)
- PANDUIT 34.3" L Heavy Duty Cable Tie NAT PK 50 (PLT10LH-L)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- PANDUIT 6.2" L Intermediate Cable Tie NAT PK 100 (SG150I-C)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie BK PK 50 (BC4LH-S25-L0)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 500 PK (46-507N)
- Panduit Cable Ties