Panduit
Cable Tie, 14.5"L, Nylon, Green, PK100
- Zoro #: G0785668
- Mfr #: PLT4S-C5
Hover or click to zoom Tap to zoom
Key Features
- Length: 14-1/2"
- Color: Green
- Width: 0.19"
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 4 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Cable Tie Duty: Standard
$49.25
Pk of 100, $0.49/ea
Subtotal: $49.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie Mount, #6 Screw (M3), 1.12"x1. ABM112-S6-C
- PANDUIT Tie Anchor Mount, #10 Screw (M5) TA2-M
- PANDUIT Stronghold 0.38" Wide #8 (M4) Screw Appl (500 Pack), 500PK SSMTA-C
- PANDUIT Tie Anchor Mount, #8 Screw (M4), Nylon, SGTA1S8-C0
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 PLT1.5M-M20
- PANDUIT 17-45/64" L, 0.35" W, Black Plastic Cable Tie, Material: Nylon 6.6 PLT5H-C0
- PANDUIT Cable Tie, Std, Rel, 11.5in, Wr, Bl, PK100 PRT3S-C0
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 CBR6LH-C
- PANDUIT MLT Wave Tie, 316 SS, Heavy, 14.3" (362m MLT4WH-TL316
- RIP-TIE Reusable Strap, Green, 1"x9", PK100 HH-09-100-GN
- 3M Replacement for Tessco 51128593134 51128593134
- Panduit Cable Ties