Shop PANDUIT
See all product information
Create Account
Cable Tie, 18 in L, 5-1/8 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 50 PK
- Mfr # S18-120-L
- Zoro # G3111783
product price:Â
$
8.39
/pk of 50, $0.17/ea
Sold in multiples of 2Â pks for
$16.78
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
18 in
Width
5/16 in
Nominal Max. Bundle Dia.
5-1/8 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S18-120-L
- Zoro #
- G3111783
- UPC #
- 61305625907
- Country of Origin
- Thailand
- Item
- Cable Tie
- Cable Tie Style
- Plenum Rated
- Color
- Natural
- Material
- Nylon 6/6
- Tensile Strength
- 120 lb
- Outdoor Use
- No
- Locking Style
- Locking
- UL Type
- 2; 21
- Standards
- UL 62275 Compliant
- Operating Temp. Range
- -40 Degrees to 85 Degrees C
Dimensions
- Nominal Length
- 18 in
- Width
- 5/16 in
- Nominal Max. Bundle Dia.
- 5-1/8 in
- Thickness
- 5/64"
Description
Cable Tie,17.71 In. L,Nylon,White,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.