Panduit
Cable Tie, 3.9"L, Nylon, White, PK1000
- Zoro #: G0784329
- Mfr #: PLT1M-MP
Hover or click to zoom Tap to zoom
Key Features
- Length: 3-29/32"
- Color: natural
- Width: 3/32"
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Miniature
- Indoor/Outdoor: Plenum
$80.24
Pk of 1000, $0.08/ea
Subtotal: $80.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLT1M-MP
- Zoro #G0784329
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 3-29/32" |
Width | 3/32" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Miniature |
Indoor/Outdoor | Plenum |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 1000 |
Thickness | 3/64" |
Design | One-Piece Locking Wedge |
Features | Cross Section: MiniatureLocking Style: Locking |
Description
Cable Tie,3.9 In.L,Nylon,White,PK1000, Package Quantity 1000
Reviews of Panduit #PLT1M-MP
Explore more
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( TMEH-S8-Q0
- PANDUIT Multiple Tie Plate, 4 Bundle, M-H Ties, MTP4H-E10-C
- PANDUIT Cable Tie, Releasable, 7.4L (188mm), Sta PRT2S-M7
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 S24-120-L
- PANDUIT 15.1" L Cable Tie BK PK 1000 BT4S-M0
- PANDUIT Double Loop Tie, 7.6L (193mm), Standard, PLB2S-M30
- PANDUIT 8-15/32" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000 S8-50-M
- PANDUIT Cable Tie, In-Line, 11.5L (292mm), Stand ILT3S-C0
- PANDUIT Cable Tie, 4"L, Nylon, Orange/White, PK50 PLT1M-L3-10
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 NW-10-G02-BK
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Multi Color CT-08-40-500-MIX
- Panduit Cable Ties