Panduit
Cable Tie, 4"L, Nylon, Brown/Red, PK50
- Zoro #: G0783960
- Mfr #: PLT1M-L1-2
Hover or click to zoom Tap to zoom
Key Features
- Length: 4"
- Color: Brown/Red Stripe
- Width: 7/64"
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Miniature
- Indoor/Outdoor: Indoor
$7.00
Pk of 50
Must order in multiples of 2
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, 11.3", Nylon, Black, PK1000 BT3I-M30
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 MLT6S-CP316
- PANDUIT Cable Tie, In-Line, 14.0L (356mm), Stand CBR4S-M
- PANDUIT Mount Assembly Bt Tie Side-Fixed, Perpen (500 Pack), 500PK CMSB24-B2S-D300
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 S7-50-M0
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000 ACC19-A-M20
- PANDUIT 5.6" CABLE TIE 18 LBS 1.25", BUNDLE DIA 1000/PK, NATURAL ROHS, PK 1000 PLT1.5M-M
- PANDUIT Cable Tie, 3.9"L (99mm), Miniature, Nylo PLT1M-M120
- PANDUIT CABLE TIE 3.9" 18LB, .87" BUNDLE DIAMETER, BLACK 1000/PK ROHS, PK 1000 PLT1M-M0
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK1000 PLT4S-M30
- EVERMARK EverMark EM-11-50-7-C 11 in. Purple Cable Tie; 50 lbs - Pack of 100 EM-11-50-7-C
- Panduit Cable Ties