Panduit
Cable Tie, 5.51" L, Nylon, Black, PK100
- Zoro #: G3180359
- Mfr #: S6-40-C0
Hover or click to zoom Tap to zoom
Key Features
- Length: 5-33/64"
- Color: Black
- Width: 9/64"
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Intermediate
- Tensile Strength - Cable Tie: 40 lb
$3.41
Pk of 100
Must order in multiples of 3
Subtotal: $10.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #S6-40-C0
- Zoro #G3180359
- Country of OriginThailand
- Category Cable Ties
Dimensions
Length | 5-33/64" |
Width | 9/64" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Intermediate |
Tensile Strength - Cable Tie | 40 lb |
Indoor/Outdoor | Outdoor |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 100 |
Thickness | 3/64" |
Description
Cable Tie,5.51 In. L,Nylon,Black,PK100, Package Quantity 100
Reviews of Panduit #S6-40-C0
Explore more
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 50 MRS2LH-L4
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 25 PRT8EH-Q0
- PANDUIT Cable Ties on Reel, 8.1L (206mm), Standa PLT2S-VMR
- PANDUIT 20-23/32" L, 0.35" W, natural Plastic Cable Tie, Package quantity: 100 S21-175-C
- PANDUIT 11.5" L Cable Tie NAT PK 100 PLT3S-C
- PANDUIT Cable Tie, 11.8"L, Nylon, Black, PK1000 PLB3S-M30
- PANDUIT Cable Tie, 8"L, Nylon, Yellow, PK1000 PLT2I-M4Y
- PANDUIT Cable Tie, 5.6"L, Nylon, White, PK1000 PLT1.5I-MP
- PANDUIT Cable Tie, In-Line, 4.1L (104mm), Miniat CBR1M-M0
- RIP-TIE Hook and Loop Cable Tie, 1/2x18", PK10 Y-18-IPL-Y
- RIP-TIE Original Rip-Tie CableWrap 10-Pack, PK 10 D-08-010-GY
- Panduit Cable Ties