This item is Discontinued.

Panduit Cable Tie, 21-1/2 in L, 6 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 100 PK ILT6LH-C0

This item is Discontinued.

Panduit

Cable Tie, 21-1/2 in L, 6 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 100 PK (Discontinued)

Mfr # ILT6LH-C0
Zoro # G2766349
UPC # 7498379519
Country of Origin Costa Rica
Category Cable Ties
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ILT6LH-C0
Zoro #
G2766349
UPC #
7498379519
Country of Origin
Costa Rica
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Standards
89/60111 (E3)
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius

Dimensions

Nominal Length
21-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
6 in
Thickness
0.075 in

Description

Cable Tie, In-Line, 21.2L (538mm), Light-Heavy, Weather Resistant, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.