Skip to Main Content

Featured Categories

  • Tools & Machining
  • Fasteners
  • Janitorial & Cleaning Supplies
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Electrical Supplies
      4. /
      5. Cable Management
      6. /
      7. Cable Ties
      8. /
      9. Cable Tie, Releasable, 8.4L (213mm), Lig
      Shop All Cable Ties
      Panduit

      Cable Tie, Releasable, 8.4L (213mm), Lig

      • Zoro #: G2756880
      • Mfr #: PRT2H-TL
      Hover or click to zoom Tap to zoom
      $198.92
      Pk of 250, $0.80/ea

      Subtotal: $198.92
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Panduit
      • MFR #
        PRT2H-TL
      • Zoro #
        G2756880
      • Country of Origin
        Singapore
      • Category Cable Ties

      Description

      Cable Tie, Releasable, 8.4L (213mm), Light-Heavy, Nylon, Natural

      Manuals

      • Technical Guide Opens PDF in new window

      Reviews of Panduit #PRT2H-TL

      Explore more

      • PANDUIT CABLE TIE 14.5" 120LB, 4" BUNDLE DIAMETER, BLACK 50/PK ROHS, PK 50 PLT4H-L0
      • PANDUIT Marker Tie, Metal Barb, 8.0L (203mm), St B2M2S-D
      • PANDUIT 15.1" L Cable Tie BK PK 1000 BT4S-M0
      • PANDUIT Cable Tie, 8", Nylon, White, PK1000 BT2S-M39
      • PANDUIT 40-5/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 10 S40-175-X0
      • PANDUIT 7.9" L Miniature Cable Tie BK PK 100 BT2M-C0
      • PANDUIT Stainless Steel Cable Tie, 53.5"L, PK25 MLT8DSH-Q316
      • PANDUIT Wing Push Mount Tie, 5.1L (130mm), Stand PLWP1SA-D
      • PANDUIT Cable Tie, 4"L, Nylon, Orange/White, PK50 PLT1M-L3-10
      • RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Ra, PK 10 RLH-065-010-Y-WO
      • KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength CT265CL-BLUE
      • Panduit Cable Ties

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc