This item is Discontinued.

This item is Discontinued.
Cable Tie, 7 in L, 1-1/2 in Max Bundle Dia., Natural, Nylon 6/6, 40 lb Strength, 500 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW1.5I-D
- Zoro #
- G2786965
- UPC #
- 7498375964
- Country of Origin
- Costa Rica
Dimensions
- Nominal Length
- 7 in
- Width
- 9/64 in
- Nominal Max. Bundle Dia.
- 1-1/2 in
- Thickness
- 0.041 in
- Depth
- 6.60"
Details
- Item
- Cable Tie
- Color
- Natural
- Material
- Nylon 6/6
- Tensile Strength
- 40 lb
- Outdoor Use
- No
- Standards
- 89/60111 (E3)
- Operating Temp. Range
- -60 degrees celsius to 85 degrees celsius
- Additional Information
- Cross Section:Intermediate
- Product Line
- Dome-Top Barb Ty
Description
Cable Tie, Wing Push Mount, 6.6L (168mm), Intermediate, Nylon, Natural
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.