Cable Tie, 12-1/2 in L, 3 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 500 PK
- Mfr # BW3S-D
- Zoro # G2768010
product price:Â
$
235.99
/pk of 500, $0.47/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Standard
Nominal Length
12-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW3S-D
- Zoro #
- G2768010
- UPC #
- 7498337901
- Country of Origin
- Costa Rica
Dimensions
- Nominal Length
- 12-1/2 in
- Width
- 3/16 in
- Nominal Max. Bundle Dia.
- 3 in
- Thickness
- 0.052 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Standard
- Color
- Natural
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
- Outdoor Use
- No
- Standards
- 89/60111 (E3)
- Operating Temp. Range
- -60 Degrees to 85 Degrees C
Description
Cable Tie, Wing Push Mount, 12.5L (318mm), Standard, Nylon, Natural
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.