This item is Discontinued.

Panduit CAT 6 UTP 24 AWG PATCH CORD, W/ TX6PLUS MOD PLUGS, BLACK 40FT UTPSP40BLY

This item is Discontinued.

Panduit

CAT 6 UTP 24 AWG PATCH CORD, W/ TX6PLUS MOD PLUGS, BLACK 40FT (Discontinued)

Mfr # UTPSP40BLY
Zoro # G0636904
UPC # 74983726554
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UTPSP40BLY
Zoro #
G0636904
UPC #
74983726554
Country of Origin
Unknown

Dimensions

Length - Patch Cord
40 ft
Cable Length
40 ft
Wire Size
24 AWG
Outside Dia.
0.240 in
Length
40 FT. : 12.19 M

Details

Connector Type - Patch Cord
RJ45 8; RJ45 8; Meets IEC 60603-7
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568.2-D and ISO 11801 Class E, Meets ANSI/TIA-1096-A (formerly FCC Part 68), IEC 60603-7, UL 1863, IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, T568B
Cable Type
Category 6
Shielded
No
Solid / Stranded
Stranded
Temp. Range
14 to 140°F
Fire Rating - Data Cable
CM
Features
RapidID Enabled
Jacket Color
Black
Material
Plug: Polycarbonate
Shielding Type
U/UTP
Item - Data Cable
Patch Cord
Connector Type
PLUG MODULES TO PLUG MODULES
Category - Data Cable
5e
Connector on First End Details
1 x RJ-45 Network
Product Type
Network Cable
Connector Type on First End
RJ-45 Network
Product Color
Black
Device Supported
Network Device
Product Name
Cat.6 U/UTP Network Cable
Connector Type on Second End
RJ-45 Network
Cable Characteristic
Patch Cable
Connector on Second End Details
1 x RJ-45 Network
Type
Patch Cords

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.